Beli tabung lab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mettler Toledo Vortex Mixer
    Mulai

    Rp14.999.900

    Mettler Toledo Vortex Mixer
    Deskripsi:
    The microplate box mixer is designed for continuous use at any speed. The analog or digital model is capable of high-precision speed control and achieves high reproducibility. In addition, it is ideal for mixing microplates because it shakes at high speed and in a small orbit. In addition, a cuphead (for single tube mixing) is also included as standard. Micro plate adapter that adopts a unique mounting method that enables stable mixing Digital model can adjust speed and time with LED display Digital model and reasonable analog model are available The device is 4 to 40 ° C, compatible humidity 20 It can be used up to 85% without condensation.
    atribut:
    • Capacity: Microplate x 2
    • Main Unit Dimensions (WxLxH) (mm): 137x267x114
    • Rated for Use: Continuous Use
    • Speed Range On Mode (rpm): 300 to 2500
    • Speed Range Touch Mode (rpm): 300 to 3500
    • Trajectory (mm): 3.5
  2. AND Semi-Micro Analytical Balance
    Mulai

    Rp50.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
  3. Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Mulai

    Rp46.999.900

    Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)
    Deskripsi:
    The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
  4. Mettler Toledo Top Loading Balance ML Series (Timbangan Presisi)
    Mulai

    Rp54.999.900

    Mettler Toledo Top Loading Balance ML Series (Timbangan Presisi)
    atribut:
    • Calibration Certificate: General calibration
  5. Mettler Toledo Precesion Carat Balance (Timbangan Presisi)
    Mulai

    Rp45.999.900

    Mettler Toledo Precesion Carat Balance (Timbangan Presisi)
    Deskripsi:
    High accuracy is required for the measurement of diamonds and precious metals. The METTLER CART balance JE series enables highly accurate and reliable measurement while narrowing down to only the functions required for daily weighing work. One-touch calibration with built-in weight allows calibration at any time, ensuring accurate measurement at all times.
    atribut:
    • Calibration Weight: Built-in
    • Dimensions (mm): 210x344x279
    • Display: LCD with backlight
    • Display Format: Digital
    • Display unit: Carat, gram, other
    • Included Accessories: 3 jewelry dishes, AC adapter
    • Minimum Reading (g): 0.001ct/0.0001
    • Power Supply: AC100-240V or 8 AA batteries (8 hours)
    • Unit of Weighing: ct/g
    • Weighing Pan Shape: Round
  6. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  7. Mettler Toledo Analytical Balance MR Series (Timbangan Analitik)
    Mulai

    Rp109.999.900

    Mettler Toledo Analytical Balance MR Series (Timbangan Analitik)
    Deskripsi:
    All-Round Versatility.Reliable performance for all your weighing needs. 220 g capacity; 0.1 mg readability; connectivity via Ethernet, USB, RS232; guided leveling; automatic adjustment; user management; power-saving mode; easy cleaningPerfect for All EnvironmentsThese balances deliver consistently accurate results whether you’re weighing in a busy lab or in the challenging conditions of the factory floor.Easy IntegrationMultiple interfaces and MT-SICS commands make it simple to connect your MR balance to PLC and MES systems as well as other lab instruments.Designed for Your ConvenienceAdvanced functions, such as automatic adjustment and guided leveling, simplify weighing, while smooth surfaces and rounded edges make cleaning easy.
    atribut:
    • Maximum Capacity (g): 220
    • Readability (mg): 0.1 (typical 0.08)
    • Minimum Weight (U=1%, k=2, typical) (mg): 16
    • Minimum Weight (USP, 0.1%, Typical) (mg): 160
    • Display Size (inch): 4.5, color TFT touchscreen
    • Weighing Pan Diameter (m): 90
    • Dimensions (HxWxD) (mm): 354x209x351
  8. SARTORIUS Precision Balance
    Mulai

    Rp40.999.900

    SARTORIUS Precision Balance
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
Daftar Harga tabung lab Terbaru October 2026
Mettler Toledo Density Meter (Densitometer)Rp189.999.900
Mettler Toledo Vortex MixerRp14.999.900
AND Semi-Micro Analytical BalanceRp50.999.900
Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)Rp46.999.900
Mettler Toledo Top Loading Balance ML Series (Timbangan Presisi)Rp54.999.900
Mettler Toledo Precesion Carat Balance (Timbangan Presisi)Rp45.999.900
AND Semi-Micro Analytical BalanceRp39.999.900
OHAUS Analytical BalanceRp24.999.900
Mettler Toledo Analytical Balance MR Series (Timbangan Analitik)Rp109.999.900
SARTORIUS Precision BalanceRp40.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)